Wiper 005P PUR 20x28x7 L=4

  • ERIKS:14399748
Image 1
Image 2
Image 1
Image 2
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

71 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

5+

€4.88

20.00%

10+

€3.97

35.00%

30+

€3.05

50.00%

50+

€2.75

55.00%

100+

€2.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
005P
Rod diameter
20 mm
Groove Diameter
28 mm
Groove Width
4 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
20 mm
D
28 mm
L
4 mm
D1
26 mm
H
7 mm
L1
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s