



€70.40/ pieceexcl. VAT
€85.18incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.40 | - |
5+ | €56.32 | 20.00% |
10+ | €45.76 | 35.00% |
30+ | €35.20 | 50.00% |
50+ | €31.68 | 55.00% |
100+ | €28.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 005P |
Rod diameter | 200 mm |
Groove Diameter | 212 mm |
Groove Width | 5.5 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 200 mm |
D | 212 mm |
L | 5.5 mm |
D1 | 209 mm |
H | 10 mm |
L1 | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |