



€63.10/ pieceexcl. VAT
€76.35incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.10 | - |
5+ | €50.48 | 20.00% |
10+ | €41.02 | 35.00% |
30+ | €31.55 | 50.00% |
50+ | €28.40 | 55.00% |
100+ | €25.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 005P |
Rod diameter | 185 mm |
Groove Diameter | 197 mm |
Groove Width | 5.5 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 185 mm |
D | 197 mm |
L | 5.5 mm |
D1 | 194 mm |
H | 10 mm |
L1 | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |