Wiper 005P PUR 180x195x13 L=9,5

  • ERIKS:14399797
Image 1
Image 2
Image 1
Image 2
Save to list

€60.70/ pieceexcl. VAT

€73.45incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.70

-

5+

€48.56

20.00%

10+

€39.46

35.00%

30+

€30.35

50.00%

50+

€27.32

55.00%

100+

€24.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
005P
Rod diameter
180 mm
Groove Diameter
195 mm
Groove Width
9.5 mm
Seal height
13 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
180 mm
D
195 mm
L
9.5 mm
D1
190 mm
H
13 mm
L1
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s