Wiper 005P PUR 120x132x10 L=5,5

  • ERIKS:14399771
Image 1
Image 2
Image 1
Image 2
Save to list

€35.50/ pieceexcl. VAT

€42.96incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.50

-

5+

€28.40

20.00%

10+

€23.08

35.00%

30+

€17.75

50.00%

50+

€15.98

55.00%

100+

€14.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
005P
Rod diameter
120 mm
Groove Diameter
132 mm
Groove Width
5.5 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
120 mm
D
132 mm
L
5.5 mm
D1
129 mm
H
10 mm
L1
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s