Wiper 005P PUR 115x127x10 L=5,5

  • ERIKS:14399770
Image 1
Image 2
Image 1
Image 2
Save to list

€33.70/ pieceexcl. VAT

€40.78incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.70

-

5+

€26.96

20.00%

10+

€21.91

35.00%

30+

€16.85

50.00%

50+

€15.17

55.00%

100+

€13.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
005P
Rod diameter
115 mm
Groove Diameter
127 mm
Groove Width
5.5 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
115 mm
D
127 mm
L
5.5 mm
D1
124 mm
H
10 mm
L1
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s