Winter Trousers two=toned (multi-protective) quilted lining - removable braces - waterproof - multi-protective - M

  • ERIKS:15000306
  • Manufacturer:5711074192397
Image 1
Technical infoTwo-toned. Fluorescent and with reflective tape. Dirtresistant. Anti-static, acid-protective and flame retardent.Protects from electric arcs and occasional welding arcs.Breathable, wind and waterproof. Taped seams. Lining ofquilt. The removable braces are made from strong elasticBelt loops. D-ring. The waistband is higher at the back, tobetter protect against the cold. Fly with zip. Front pockets.Back pockets with reinforcement, flap and hidden pressstuds. Thigh pocket with flap and hidden press studs. Phonethigh pocket. Reinforced ruler pocket with flap. Adjustableknee pad pockets with flap and top access. Zip with stormflap on outerside of legs. We recommend 00418-100,00718-100, 50451-916 and 20118-915 kneepads for thismodel. Co-certified together with kneepad type SHORT orLONG in accordance with EN 14404. Main material/upper material55% modacrylic/39% cotton/5% polyamid/1% carbon fibres320 g/m131
Save to list

€499.95/ pieceexcl. VAT

€604.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150