Wing screw Round wings DIN316 Metric M6x10 Brass

  • ERIKS:23690057
  • Manufacturer:4043952065341
Image 1
Save to list

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 316
Model
Round wings
Material
Brass
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Height
10
DIN standard
316
Type
Wing screw
American model
No