Wing screw Round wings DIN316 Metric M10x60 Cast iron

  • ERIKS:23690045
  • Manufacturer:4043952065099
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 316
Model
Round wings
Material
Cast iron
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
10
Height
60
DIN standard
316
Type
Wing screw
American model
No