Wing screw DIN 316 M6x30 cast iron galvanic/electrolytic zinc plated

  • ERIKS:23690028
  • Manufacturer:4043952064887
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.48/ pieceexcl. VAT

€1.79incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 316
Model
Round wings
Material
Cast iron
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
6
Height
30
DIN standard
316
Type
Wing screw
American model
No