Wing screw American model Metric M8x25 Stainless steel A2

  • ERIKS:23725883
  • Manufacturer:4043377028723
Image 1
Save to list

€0.93/ pieceexcl. VAT

€1.13incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
American model
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Thread type
Metric
Height
25
Type
Wing screw
American model
Yes