Wing screw American model Metric M10x20 Stainless steel A4

  • ERIKS:23725886
  • Manufacturer:4043377029102
Image 1
Save to list

€2.53/ pieceexcl. VAT

€3.06incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
American model
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Thread type
Metric
Height
20
Type
Wing screw
American model
Yes