Wing nut Round wings DIN315 Metric M14 Stainless steel A4

  • ERIKS:11741356
  • Manufacturer:4043377027719
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8.26/ pieceexcl. VAT

€9.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 315
Model
Round wings
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
14
DIN standard
315
Type
Wing nut
American model
No