Wing nut Round wings DIN315 Metric M10 Cast iron

  • ERIKS:23689982
  • Manufacturer:4043952063712
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.06/ pieceexcl. VAT

€1.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 315
Model
Round wings
Material
Cast iron
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
DIN standard
315
Type
Wing nut
American model
No