



€4.16/ pieceexcl. VAT
€5.03incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | R208 |
Maximum operating pressure | 100 bar |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 3/8" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 3/8" |