
€47.84/ pieceexcl. VAT
€57.89incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMV-FF-A-EN11-PN40 |
Norm | EN 1092-1/11 |
Material | Steel |
Welding end OD | 88.9 mm |
Welding end thickness | 3.2 mm |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092-1 Type 11 PN40 |
Connection termination size | DN80 |
Temperature range | from -50 to 450 °C |
Maximum operating pressure | 40 bar |