€72.96/ pieceexcl. VAT
€88.28incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMV-FF-A-EN11-PN16 |
Norm | EN 1092-1/11 |
Material | Steel |
Welding end OD | 139.7 mm |
Welding end thickness | 4 mm |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092-1 Type 11 PN16 |
Connection termination size | DN125 |
Temperature range | from -50 to 450 °C |
Maximum operating pressure | 16 bar |