Welders hammer (Chipping hammer) all steel 305mm 400g

  • ERIKS:23075578
  • Manufacturer:4330816911433
Image 1
Welder's hammer (chipping hammer)

Design: Full steel with round tube 20 mm.

Save to list

€6.94/ pieceexcl. VAT

€8.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Weight
400 g
Length
305 mm