
€387.00/ pieceexcl. VAT
€468.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MS |
Type | 45 |
Size | 4545 |
Material | Steel C45 (1.0503) |
Outer diameter | 210 mm |
Weld leg length | 8 mm |
A | 254 mm |
B | 220 mm |
C | 213 mm |
D | 114 mm |