
€147.09/ pieceexcl. VAT
€177.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MS |
Type | 35 |
Size | 3525 |
Material | Steel C45 (1.0503) |
Outer diameter | 190 mm |
Weld leg length | 6 mm |
A | 184 mm |
B | 155 mm |
C | 151 mm |
D | 89 mm |