
€66.84/ pieceexcl. VAT
€80.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MS |
Type | 30 |
Size | 3020 |
Material | Steel C45 (1.0503) |
Outer diameter | 145 mm |
Weld leg length | 6 mm |
A | 152 mm |
B | 130 mm |
C | 125 mm |
D | 50 mm |