Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Bend |
Material | Cast iron |
Nominal inner diameter | 3/4" |
External tube diameter of connection | 31.5 mm |
Nominal inner diameter 2 | 3/4" |
External tube diameter of connection 2 | 31.5 mm |
Angle of bow | 90 ° |