



€10.63/ pieceexcl. VAT
€12.86incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.63 | - |
100+ | €8.86 | 16.67% |
500+ | €7.68 | 27.78% |
1000+ | €6.08 | 42.78% |
5000+ | €5.90 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 74.1 mm |
Outer Diameter | 93.4 mm |
Thickness | 0.7 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |