



€8.77/ pieceexcl. VAT
€10.61incl. VAT
22 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.77 | - |
100+ | €7.31 | 16.67% |
500+ | €6.33 | 27.78% |
1000+ | €5.02 | 42.78% |
5000+ | €4.87 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 65.2 mm |
Outer Diameter | 83.1 mm |
Thickness | 0.6 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |