



€7.68/ pieceexcl. VAT
€9.29incl. VAT
156 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.68 | - |
100+ | €6.40 | 16.67% |
500+ | €5.54 | 27.78% |
1000+ | €4.39 | 42.78% |
5000+ | €4.26 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 61.4 mm |
Outer Diameter | 77.8 mm |
Thickness | 0.6 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |