



€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.76 | - |
100+ | €5.78 | 14.44% |
500+ | €4.88 | 27.78% |
1000+ | €3.87 | 42.78% |
5000+ | €3.75 | 44.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 60.3 mm |
Outer Diameter | 73.1 mm |
Thickness | 0.6 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |