



€6.30/ pieceexcl. VAT
€7.62incl. VAT
52 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.30 | - |
100+ | €5.25 | 16.66% |
500+ | €4.55 | 27.77% |
1000+ | €3.61 | 42.78% |
5000+ | €3.50 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 58.1 mm |
Outer Diameter | 71 mm |
Thickness | 0.6 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |