



€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
100+ | €4.93 | 13.89% |
500+ | €4.13 | 27.78% |
1000+ | €3.27 | 42.78% |
5000+ | €3.18 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 54.1 mm |
Outer Diameter | 66.7 mm |
Thickness | 0.6 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |