Wave washer 49,6X60,4X0,6 F=453N 6007/6206/6305/6403

  • ERIKS:23231688
Image 1
Image 2
Image 1
Image 2
Save to list

€4.14/ pieceexcl. VAT

€5.01incl. VAT

342 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.14

-

100+

€3.45

16.67%

500+

€2.99

27.78%

1000+

€2.37

42.78%

5000+

€2.30

44.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
49.6 mm
Outer Diameter
60.4 mm
Thickness
0.6 mm
Material
Spring steel
Surface protection
Untreated
DIN standard
DIN EN 10132-4
Model
Corrugated