



€2.76/ pieceexcl. VAT
€3.34incl. VAT
52 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.76 | - |
100+ | €2.30 | 16.66% |
500+ | €2.00 | 27.77% |
1000+ | €1.58 | 42.78% |
5000+ | €1.54 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 41 mm |
Outer Diameter | 50.3 mm |
Thickness | 0.5 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |