



€2.46/ pieceexcl. VAT
€2.98incl. VAT
173 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.46 | - |
100+ | €2.05 | 16.67% |
500+ | €1.78 | 27.79% |
1000+ | €1.41 | 42.78% |
5000+ | €1.37 | 44.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 37.8 mm |
Outer Diameter | 45.7 mm |
Thickness | 0.5 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |