



€2.32/ pieceexcl. VAT
€2.81incl. VAT
11 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.32 | - |
100+ | €1.93 | 16.66% |
500+ | €1.67 | 27.78% |
1000+ | €1.33 | 42.78% |
5000+ | €1.29 | 44.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 32.9 mm |
Outer Diameter | 40.9 mm |
Thickness | 0.4 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |