



€2.10/ pieceexcl. VAT
€2.54incl. VAT
165 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.10 | - |
100+ | €1.75 | 16.66% |
500+ | €1.51 | 27.78% |
1000+ | €1.20 | 42.77% |
5000+ | €1.16 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 32.1 mm |
Outer Diameter | 38.8 mm |
Thickness | 0.4 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |