



€1.95/ pieceexcl. VAT
€2.36incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.95 | - |
100+ | €1.67 | 14.44% |
500+ | €1.41 | 27.78% |
1000+ | €1.11 | 42.77% |
5000+ | €1.08 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 29.5 mm |
Outer Diameter | 36.1 mm |
Thickness | 0.4 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |