



€1.60/ pieceexcl. VAT
€1.94incl. VAT
46 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.60 | - |
100+ | €1.37 | 14.45% |
500+ | €1.16 | 27.78% |
1000+ | €0.92 | 42.77% |
5000+ | €0.89 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 24.3 mm |
Outer Diameter | 31 mm |
Thickness | 0.3 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |