Wave washer 20,2X26,9X0,3 F=106N 6001/K2

  • ERIKS:23231681
Image 1
Image 2
Image 1
Image 2
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
20.2 mm
Outer Diameter
26.9 mm
Thickness
0.3 mm
Material
Spring steel
Surface protection
Untreated
DIN standard
DIN EN 10132-4
Model
Corrugated