



€1.24/ pieceexcl. VAT
€1.50incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.24 | - |
100+ | €1.04 | 16.67% |
500+ | €0.90 | 27.78% |
1000+ | €0.71 | 42.78% |
5000+ | €0.69 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 18.3 mm |
Outer Diameter | 25 mm |
Thickness | 0.3 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |