



€1.19/ pieceexcl. VAT
€1.44incl. VAT
Estimated delivery date - 11/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.19 | - |
100+ | €1.00 | 16.68% |
500+ | €0.86 | 27.77% |
1000+ | €0.68 | 42.78% |
5000+ | €0.66 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 16.1 mm |
Outer Diameter | 22.9 mm |
Thickness | 0.2 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |