



€120.43/ pieceexcl. VAT
€145.72incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €120.43 | - |
100+ | €102.37 | 15.00% |
500+ | €86.98 | 27.78% |
1000+ | €68.91 | 42.78% |
5000+ | €66.91 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 155.5 mm |
Outer Diameter | 176.5 mm |
Thickness | 1 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |