



€98.02/ pieceexcl. VAT
€118.60incl. VAT
11 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.02 | - |
100+ | €83.32 | 15.00% |
500+ | €70.79 | 27.78% |
1000+ | €56.09 | 42.78% |
5000+ | €54.46 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 127.2 mm |
Outer Diameter | 147.7 mm |
Thickness | 1 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |