Water saver rubber type M 3/4" BSPP - large flow

  • ERIKS:10014436
Image 1
All versions are suitable for cold or hot water supply pipes which are continuously pressurized. The water will only pass through the nozzle when pressure is applied to the nozzle. This opens the valve of the nozzle. When the nozzle is released, the water supply closes.

Technical information:
  • Nozzle: rubber
  • Coupling: brass
  • Connection: 3/4" BSPP female thread
  • Max. temperature 65 °C continuous, short-term to 100 °C*
  • Max. working pressure 7 bar
*) Ensure sufficient personal protection at temperatures above 40 °C.

Also available:
In AISI 304 in combination with FDA compound.

Type L: Flow at 4,5 bar is 23 l/min.
Type M: Flow at 4,5 bar is 23 l/min.
Type R: Flow at 4,5 bar is 17 l/min.
Type S: Flow at 4,5 bar is 13 l/min.
Save to list

€77.40/ pieceexcl. VAT

€93.65incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Rubber
Connection termination
Inner thread gas cylindrical (BSPP)
Connection termination size
3/4"
Seal material 2
13