
€194.23/ pieceexcl. VAT
€235.02incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2156 |
Connection | External thread |
Nominal inner diameter | 1/2" BSPP(G) |
Housing material | Brass |
Lockable | No |
With drain | Yes |
With de-aeration | No |
Self-locking | No |
Self-venting | No |