Waste paper basket, 50l, self-extinguishing, grey/black

  • ERIKS:12969744
  • Manufacturer:8713631001897
Image 1
Self-extinguishing waste paper basket, grey/black

•     Stable design
Body made of solid sheet steel
•     Prevents fires
Attached extinguishing lid
•    6 different sizes
15 to 110 l capacity

Save to list

€65.02/ pieceexcl. VAT

€78.67incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Volume
50 l
Height
630 mm
Diameter
335 mm
Colour
Black / Grey