Waste container, 26l, white

  • ERIKS:12969661
  • Manufacturer:8690462008427
Image 1
Waste bin with push-flap, plastic

•     Easy to Use
Container made of plastic, with removable lid Suitable for wall mounting Wall bracket optional
Save to list

€13.88/ pieceexcl. VAT

€16.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Volume
26 l
Height
480 mm
Colour
White
Width
272 mm
Depth
352 mm