
€2.05/ pieceexcl. VAT
€2.49incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 462 |
Series | DIN 462 |
Material | Carbon steel |
Inner Diameter | 28 mm |
Outer Diameter | 50 mm |
Thickness | 1 mm |
Surface protection | Untreated |
DIN standard | 462 |
Dimension | 28 mm |
Model | Inner plunger |