
€1.39/ pieceexcl. VAT
€1.68incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 462 |
Series | DIN 462 |
Material | Carbon steel |
Inner Diameter | 20 mm |
Outer Diameter | 36 mm |
Thickness | 1 mm |
Surface protection | Untreated |
DIN standard | 462 |
Dimension | 20 mm |
Model | Inner plunger |