
€1.29/ pieceexcl. VAT
€1.56incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 462 |
Series | DIN 462 |
Material | Carbon steel |
Inner Diameter | 14 mm |
Outer Diameter | 39 mm |
Thickness | 0.8 mm |
Surface protection | Untreated |
DIN standard | 462 |
Dimension | 14 mm |
Model | Inner plunger |