
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 462 |
Series | DIN 462 |
Material | Carbon steel |
Inner Diameter | 10 mm |
Outer Diameter | 25 mm |
Thickness | 0.8 mm |
Surface protection | Untreated |
DIN standard | 462 |
Dimension | 10 mm |
Model | Inner plunger |