
€2.90/ pieceexcl. VAT
€3.51incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 432 |
Series | DIN 432 |
Material | Carbon steel |
Inner Diameter | 6.4 mm |
Outer Diameter | 19 mm |
Thickness | 0.75 mm |
Surface protection | Untreated |
DIN standard | 432 |
Suitable for bolt size metric (M..) | 6 |
Model | External plunger |