
€1.80/ pieceexcl. VAT
€2.18incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 432 |
Series | DIN 432 |
Material | Carbon steel |
Inner Diameter | 31 mm |
Outer Diameter | 63 mm |
Thickness | 1.6 mm |
Surface protection | Untreated |
DIN standard | 432 |
Suitable for bolt size metric (M..) | 30 |
Model | External plunger |